Grooving/Parting Toolholder, WMT, RH
- Mfr # 3655924
- Zoro # G3762849
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Insert Shape
Bottom
Overall Length
6 in
Clamp Screw
5 mm
Shank Length
4.1750 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3655924
- Zoro #
- G3762849
- UPC #
- 4021169678585
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 in
- Shank Length
- 4.1750 in
- Depth of Cut
- 1 in
- Max. Grooving Width
- 4.78mm
- Shank Height
- 1 in
- Shank Width
- 1 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Item
- Indexable Grooving and Parting Toolholder
- Coolant Fed
- Non-Coolant Through
- Insert Shape
- Bottom
- Clamp Screw
- 5 mm
- Shank Shape
- Square
- Series
- WMT
- Material
- High Speed Steel
- Cutting Direction
- Right Hand
- ANSI Code
- WMTSR165100
- ISO Number
- WMTSR165100
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Toolholder Style
- WMT
- Measurement System
- Decimal Inch
- Lead Angle
- 90 Degrees
- Shell Material
- High Speed Steel
Description
Indexable Grooving and Parting Toolholder, Right Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 1 in, ANSI Code WMTSR165100, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.