Shop WIDIA
See all product information
Create Account
Grooving/Parting Toolholder, WMT, RH
- Mfr # 3656141
- Zoro # G3747589
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Insert Shape
Grooving
Cutting Direction
Right Hand
Material
High Speed Steel
Clamp Screw
3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3656141
- Zoro #
- G3747589
- UPC #
- 4021169677045
- Country of Origin
- Brazil
Dimensions
- Shank Length
- 3.6570 in
- Overall Length
- 4-1/2 in
- Max. Grooving Width
- 2.00mm
- Shank Height
- 1/2 in
- Shank Width
- 1/2 in
- Wire Rope Length
- 4-1/2 in
- Length
- 4-1/2 in
Details
- Item
- Indexable Grooving and Parting Toolholder
- Coolant Fed
- Non-Coolant Through
- Insert Shape
- Grooving
- Cutting Direction
- Right Hand
- Material
- High Speed Steel
- Clamp Screw
- 3 mm
- Series
- WMT
- Shank Shape
- Square
- ISO Number
- WMTCR082039
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Toolholder Style
- WMT
- ANSI Code
- WMTCR082039
- Measurement System
- Decimal Inch
- Lead Angle
- 90 Degrees
- Shell Material
- High Speed Steel
Description
Indexable Grooving and Parting Toolholder, Right Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 1/2 in, ANSI Code WMTCR082039, Coolant Fed Non-Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.