Shop WIDIA

Indexable Toolholder, DDJN,

  • Mfr # 5697920
  • Zoro # G3789850

product price: 
$
203.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Insert Shape
55 Degrees Diamond
Shank
Square
Material
Steel
Cutting Direction
Left Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5697920
Zoro #
G3789850
UPC #
4050841513043
Country of Origin
India
Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Insert Shape
55 Degrees Diamond
Shank
Square
Material
Steel
Cutting Direction
Left Hand
Number of Inserts Required
1
Style
Negative
Clamp
Kenclamp
Rake
Negative
ANSI Code
DDJNL2525M15KC06
Insert Style
DN
ISO Number
DDJNL2525M15KC06
Toolholder Style
DDJN
Insert Holding Type
Top and Hole Clamping
Insert Clearance Angle
0 Degrees
Side Cutting Edge Angle
-3 Degrees
Approach Angle
93 Degrees
Cutting Application
Profiling, Turning
Compatible Hardware
15IP Clamp Screw, 15IP Shim Screw
Material - Machining
High Speed Steel
Measurement System
Metric
Lead Angle
-3 Degrees deg
Shell Material
Steel
Container Type
Negative
Sensor Body Style
Negative
Traction Material
Steel

Dimensions

Overall Length
150.00mm
Shank Length
119.20mm
Cutting Length
15.5040mm
Insert Size
150608
Shank Width
25.00mm
Shank Height
25.00mm
Wire Rope Length
150.00mm
Length
150.00mm

Description

Indexable Turning Toolholder, DDJN, Insert Style DN, Overall Length 150.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.