Shop WIDIA
See all product information
Create Account
Hexagon Milling Inserts
- Mfr # 6495105
- Zoro # G205968447
product price:Â
$
22.45
/ea
Sold in multiples of 5 for
$112.25
Key Features
Insert Thickness
6.92 mm
Corner Radius
1 mm
Color
Black
Cutting Edges per Insert
12
Corner Facet Length
1.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6495105
- Zoro #
- G205968447
- UPC #
- -
- Country of Origin
- India
Dimensions
- Insert Thickness
- 6.92 mm
- Corner Radius
- 1 mm
- Corner Facet Length
- 1.2 mm
Details
- Item
- Hexagon Milling Inserts
- Color
- Black
- Cutting Edges per Insert
- 12
Description
Hexagon Milling Inserts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.