Indexable Boring Bar, E06MSCLPL2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 5093091
  • Zoro # G3573961
product price: 
$
365.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E06MSCLPL2
Shank Dia.
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5093091
Zoro #
G3573961
UPC #
4059782004665
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
3/8 in
Insert Size
21.51
Shank Length
5.0315 in
Min. Bore Dia.
0.4800 in
Cutting Height
0.0075 in
Insert Cutting Edge Length
6.45mm
Wire Rope Length
6 in
Length
6 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E06MSCLPL2
Cutting Direction
Left Hand
Lead Angle
-5 Degrees
Rake
-6 Degrees Radial, 0 Degrees Axial
Type
Screw Clamping
Left/Right Hand
Left Hand
ISO Number
E06MSCLPL2
Insert Holding Type
Screw On
Approach Angle
95 Degrees
Side Cutting Edge Angle
-5 Degrees
Center to Cutting Tip
1/4 in
Coolant Fed
Coolant Through
Cutting Application
Boring
Number of Coolant Holes
1
Insert Style
CP
Number of Inserts
1
Toolholder Style
E-SCLP
Measurement System
Fractional Inch

Description

Indexable Boring Bar, E-SCLP, Insert Shape 80 Degrees Diamond, Overall Length 6 in, E06MSCLPL2, 95 Degrees , 1/4 in, Coolant Through, Boring, Left Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.