Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, SSOI5001000150R, 3-3/4 in L, High Speed Steel, Triangle Insert Shape
- Mfr # 2822857
- Zoro # G3576770
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3-3/4 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
SSOI5001000150R
Lead Angle
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2822857
- Zoro #
- G3576770
- UPC #
- 4021169384929
- Country of Origin
- Germany
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- SSOI5001000150R
- Lead Angle
- 0 Degrees
- Type
- Screw Clamping
- Cutting Direction
- Right Hand
- Left/Right Hand
- Right Hand
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Side Cutting Edge Angle
- 0 Degrees
- Center to Cutting Tip
- 0.0700 in
- Compatible Hardware
- T10 Insert Screw
- Cutting Application
- Turning
- Approach Angle
- 90 Degrees
- Number of Inserts
- 1
- Insert Style
- TP
- ISO Number
- SSOI5001000150R
- Coolant Fed
- Coolant Through
- Insert Clearance Angle
- 11 Degrees
- Insert Holding Type
- Screw On
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 3-3/4 in
- Insert Size
- 3205
- Shank Dia.
- 1 in
- Min. Bore Dia.
- 0.9690 in
- Shank Length
- 2-1/4 in
- Cutting Height
- 0.0075 in
- Insert Cutting Edge Length
- 16.50mm
- Max. Bore Depth
- 1-1/2 in
- Wire Rope Length
- 3-3/4 in
- Length
- 3-3/4 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 3-3/4 in, SSOI5001000150R, 90 Degrees , 0.0700 in, T10 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.