Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, 6939143120, 9.842 in L, Alloy Steel, 90 Degrees Rectangular Insert Shape
- Mfr # 2552320
- Zoro # G303457195
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Overall Length
9.842 in
Shank Material
Alloy Steel
Insert Shape
90 Degrees Rectangular
ANSI Code
6939143120
Toolholder Style
Railway Toolholder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2552320
- Zoro #
- G303457195
- UPC #
- -
- Country of Origin
- India
- Item
- Indexable Boring Bar
- Shank Material
- Alloy Steel
- Insert Shape
- 90 Degrees Rectangular
- ANSI Code
- 6939143120
- Toolholder Style
- Railway Toolholder
- Cutting Direction
- Left Hand
- Coolant Fed
- Non-Coolant Through
- Insert Style
- LNUX
- Features
- Rigid Support to the Insert to Withstand Severe Roughing Cuts on Work-Hardened Wheels, Robust Lever Clamping
- Insert Clearance Angle
- 7 Degrees
- Cutting Application
- Turning
- Insert Holding Type
- P-Clamping
- Head Material
- Heat-Treated Alloy Steel
Dimensions
- Overall Length
- 9.842 in
- Max. Bore Depth
- 2.7550 in
- Cutting Height
- 1.3380 in
- Shank Dia.
- 55 mm
- Insert Size
- 19
- Shank Length
- 7.0870 in
- Wire Rope Length
- 9.842 in
- Length
- 9.842 in
- Fits Chest Size
- Rigid Support to the Insert to Withstand Severe Roughing Cuts on Work-Hardened Wheels, Robust Lever Clamping
Description
Indexable Boring Bar, Railway Toolholder, Insert Shape 90 Degrees Rectangular, Overall Length 9.842 in, 6939143120, Non-Coolant Through, Turning, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.