Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, CCBI25065L, 6 in L, Carbide, 80 Degrees Diamond Insert Shape
- Mfr # 2832033
- Zoro # G3574390
product price:Â
$
426.99
/ea
Free Shipping & Returns
Key Features
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
CCBI25065L
Type
Screw Clamping
Shank Dia.
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2832033
- Zoro #
- G3574390
- UPC #
- 4021169547294
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- CCBI25065L
- Cutting Direction
- Left Hand
- Type
- Screw Clamping
- Left/Right Hand
- Left Hand
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Lead Angle
- -5 Degrees
- Number of Coolant Holes
- 1
- Approach Angle
- 95 Degrees
- Insert Clearance Angle
- 15 Degrees
- Insert Holding Type
- Screw On
- Compatible Hardware
- T6 Insert Screw
- Coolant Fed
- Coolant Through
- Number of Inserts
- 1
- Insert Style
- CD
- Center to Cutting Tip
- 0.1450 in
- Side Cutting Edge Angle
- -5 Degrees
- Cutting Application
- Turning
- ISO Number
- CCBI25065L
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 6 in
- Shank Dia.
- 1/4 in
- Insert Size
- 120605
- Shank Length
- 5.5160 in
- Min. Bore Dia.
- 0.2850 in
- Insert Cutting Edge Length
- 4.02mm
- Cutting Height
- 0.0100 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 6 in, CCBI25065L, 95 Degrees , 0.1450 in, T6 Insert Screw, Coolant Through, Turning, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.