Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, 6939318620, 1.660 in L, Alloy Steel, 90 Degrees Rectangular Insert Shape
- Mfr # 2035331
- Zoro # G803457145
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1.660 in
Shank Material
Alloy Steel
Insert Shape
90 Degrees Rectangular
ANSI Code
6939318620
Cutting Application
Profiling, Turning
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2035331
- Zoro #
- G803457145
- UPC #
- -
- Country of Origin
- India
- Item
- Indexable Boring Bar
- Shank Material
- Alloy Steel
- Insert Shape
- 90 Degrees Rectangular
- ANSI Code
- 6939318620
- Cutting Application
- Profiling, Turning
- Compatible Hardware
- 12148562700 Clamp Screw, 12148566700 Lever
- Features
- Wear Resistant
- Number of Inserts
- 1
- Head Material
- Heat-Treated Alloy Steel
- Insert Holding Type
- Screw Clamping
- Toolholder Style
- Cassette Wheel Turning
- Cutting Direction
- Left Hand
- Insert Style
- LNUX
- Coolant Fed
- Non-Coolant Through
Dimensions
- Overall Length
- 1.660 in
- Shank Length
- 0.2820 in
- Shank Dia.
- 22.5 mm
- Cutting Height
- 1.2600 in
- Max. Bore Depth
- 1.3780 in
- Insert Size
- 301940
- Wire Rope Length
- 1.660 in
- Length
- 1.660 in
- Fits Chest Size
- Wear Resistant
Description
Indexable Boring Bar, Cassette Wheel Turning, Insert Shape 90 Degrees Rectangular, Overall Length 1.660 in, 6939318620, 12148562700 Clamp Screw, 12148566700 Lever, Non-Coolant Through, Profiling, Turning, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.