Indexable Boring Bar, CCPI25060R, 6 in L, Carbide, 45 Degrees Diamond Insert Shape
- Mfr # 2831727
- Zoro # G3573435
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Shank Material
Carbide
Insert Shape
45 Degrees Diamond
ANSI Code
CCPI25060R
Insert Size
12105
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2831727
- Zoro #
- G3573435
- UPC #
- 4021169343346
- Country of Origin
- Japan
Dimensions
- Overall Length
- 6 in
- Insert Size
- 12105
- Shank Dia.
- 1/4 in
- Insert Cutting Edge Length
- 5.61mm
- Min. Bore Dia.
- 0.3600 in
- Cutting Height
- 0.0100 in
- Shank Length
- 5.5160 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Boring Bar, Insert Shape 45 Degrees Diamond, Overall Length 6 in, CCPI25060R, 90 Degrees , 0.2200 in, T6 Insert Screw, Coolant Through, Profiling, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.