Indexable Boring Bar, A08RSCLPR2, 8 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 5077643
  • Zoro # G3576235
product price: 
$
172.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A08RSCLPR2
Lead Angle
-5 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5077643
Zoro #
G3576235
UPC #
4059782007659
Country of Origin
Viet Nam

Dimensions

Overall Length
8 in
Shank Dia.
1/2 in
Insert Size
21.51
Min. Bore Dia.
0.6000 in
Shank Length
7.0790 in
Insert Cutting Edge Length
6.45mm
Cutting Height
0.0075 in
Wire Rope Length
8 in
Length
8 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A08RSCLPR2
Lead Angle
-5 Degrees
Cutting Direction
Right Hand
Left/Right Hand
Right Hand
Rake
-2 Degrees Radial, 0 Degrees Axial
Type
Screw Clamping
Number of Coolant Holes
1
Insert Holding Type
Screw On
Insert Style
CP
Head Material
Steel
Center to Cutting Tip
0.3120 in
Side Cutting Edge Angle
-5 Degrees
Cutting Application
Boring
Approach Angle
95 Degrees
ISO Number
A08RSCLPR2
Coolant Fed
Coolant Through
Number of Inserts
1
Toolholder Style
A-SCLP
Measurement System
Fractional Inch

Description

Indexable Boring Bar, A-SCLP, Insert Shape 80 Degrees Diamond, Overall Length 8 in, A08RSCLPR2, 95 Degrees , 0.3120 in, Coolant Through, Boring, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.