Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, QSBI37562511255R, 4-1/2 in L, High Speed Steel, Triangle Insert Shape
- Mfr # 2825832
- Zoro # G3573785
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-1/2 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
QSBI37562511255R
Left/Right Hand
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2825832
- Zoro #
- G3573785
- UPC #
- 4021169376184
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- QSBI37562511255R
- Left/Right Hand
- Right Hand
- Cutting Direction
- Right Hand
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Type
- Screw Clamping
- Lead Angle
- -5 Degrees
- Coolant Fed
- Coolant Through
- Cutting Application
- Turning
- ISO Number
- QSBI37562511255R
- Compatible Hardware
- T9 Insert Screw
- Insert Style
- TP
- Insert Clearance Angle
- 11 Degrees
- Insert Holding Type
- Screw On
- Approach Angle
- 95 Degrees
- Number of Inserts
- 1
- Center to Cutting Tip
- 0.2210 in
- Number of Coolant Holes
- 1
- Side Cutting Edge Angle
- -5 Degrees
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 4-1/2 in
- Insert Size
- 21505
- Shank Dia.
- 5/8 in
- Shank Length
- 3-1/8 in
- Max. Bore Depth
- 1-1/8 in
- Insert Cutting Edge Length
- 11.00mm
- Min. Bore Dia.
- 7/16 in
- Cutting Height
- 0.0075 in
- Wire Rope Length
- 4-1/2 in
- Length
- 4-1/2 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 4-1/2 in, QSBI37562511255R, 95 Degrees , 0.2210 in, T9 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.