Indexable Boring Bar, A08RSDUPR2, 8 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 5078326
  • Zoro # G3576420
product price: 
$
220.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A08RSDUPR2
Insert Size
2151
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5078326
Zoro #
G3576420
UPC #
4059782007147
Country of Origin
United States

Dimensions

Overall Length
8 in
Insert Size
2151
Shank Dia.
1/2 in
Min. Bore Dia.
0.7300 in
Insert Cutting Edge Length
7.75mm
Cutting Height
0.0075 in
Wire Rope Length
8 in
Length
8 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A08RSDUPR2
Cutting Direction
Right Hand
Lead Angle
-3 Degrees
Type
Screw Clamping
Left/Right Hand
Right Hand
Rake
0 Degrees Axial, 0 Degrees Radial
Cutting Application
Boring
Number of Coolant Holes
1
Center to Cutting Tip
0.4370 in
Head Material
Steel
Coolant Fed
Coolant Through
Number of Inserts
1
Approach Angle
93 Degrees
ISO Number
A08RSDUPR2
Side Cutting Edge Angle
-3 Degrees
Insert Style
DP
Toolholder Style
A-SDUP
Insert Holding Type
Screw On
Measurement System
Fractional Inch

Description

Indexable Boring Bar, A-SDUP, Insert Shape 55 Degrees Diamond, Overall Length 8 in, A08RSDUPR2, 93 Degrees , 0.4370 in, Coolant Through, Boring, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews