Shop ERICKSON
See all product information
Create Account
Indexable Cutting Head Unit, PSC50S40LPCLNR12, 170.00mm L, 80 Degrees Diamond Insert Shape
- Mfr # 6320533
- Zoro # G3568599
product price:Â
$
756.99
/ea
Free Shipping & Returns
Key Features
Overall Length
170.00mm
Insert Shape
80 Degrees Diamond
ANSI Code
PSC50S40LPCLNR12
Insert Size
120408 (432)
Shank Dia.
50.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6320533
- Zoro #
- G3568599
- UPC #
- 4059782006690
- Country of Origin
- United States
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- PSC50S40LPCLNR12
- Cutting Direction
- Right Hand
- Rake
- -10 Degrees Radial, -6 Degrees Axial
- Cutting Application
- Boring
- Toolholder Style
- PCLN
- Side Cutting Edge Angle
- -5 Degrees
- ISO Number
- PSC50S40LPCLNR12
- Insert Style
- CN
- Number of Coolant Holes
- 1
- Approach Angle
- 95 Degrees
- Standards
- ISO 26623
- Insert Clearance Angle
- 0 Degrees
- Center to Cutting Tip
- 27.00mm
- Coolant Fed
- Coolant Through
- Insert Holding Type
- P-Clamping (Lever Lock or Lock Pin)
Dimensions
- Overall Length
- 170.00mm
- Insert Size
- 120408 (432)
- Shank Dia.
- 50.00mm
- Max. Bore Depth
- 119.00mm
- Min. Bore Dia.
- 50.00mm
- Insert Cutting Edge Length
- 12.90mm
- Connection Size
- PSC50
- Wire Rope Length
- 170.00mm
- Length
- 170.00mm
Description
Indexable Cutting Head Unit, PCLN, Insert Shape 80 Degrees Diamond, Overall Length 170.00mm, PSC50S40LPCLNR12, 95 Degrees , 27.00mm, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.