Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A10KSTFPR11, 125.00mm L, High Speed Steel, Triangle Insert Shape
- Mfr # 3883446
- Zoro # G3576192
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Overall Length
125.00mm
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A10KSTFPR11
Lead Angle
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3883446
- Zoro #
- G3576192
- UPC #
- 4021169802157
- Country of Origin
- Canada
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- A10KSTFPR11
- Lead Angle
- 0 Degrees
- Type
- Screw Clamping
- Rake
- -10 Degrees Radial, -5 Degrees Axial
- Left/Right Hand
- Right Hand
- Cutting Direction
- Right Hand
- Approach Angle
- 90 Degrees
- Number of Coolant Holes
- 1
- Insert Holding Type
- Screw On
- Toolholder Style
- A-STFP
- Number of Inserts
- 1
- Coolant Fed
- Coolant Through
- Cutting Application
- Boring
- Side Cutting Edge Angle
- 0 Degrees
- Center to Cutting Tip
- 7.00mm
- Insert Style
- TP
- ISO Number
- A10KSTFPR11
- Head Material
- Steel
- Measurement System
- Metric
Dimensions
- Overall Length
- 125.00mm
- Insert Size
- 110204
- Shank Dia.
- 10.00mm
- Min. Bore Dia.
- 13.00mm
- Insert Cutting Edge Length
- 11.00mm
- Cutting Height
- 5.00mm
- Wire Rope Length
- 125.00mm
- Length
- 125.00mm
Description
Indexable Boring Bar, A-STFP, Insert Shape Triangle, Overall Length 125.00mm, A10KSTFPR11, 90 Degrees , 7.00mm, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.