Shop WIDIA

Indexable Boring Bar, A12SSCFCR3, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 3883421
  • Zoro # G3575459

product price: 
$
233.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Left/Right Hand
Right Hand
Shank Dia.
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3883421
Zoro #
G3575459
UPC #
4021169802676
Country of Origin
Germany

Dimensions

Overall Length
10 in
Shank Dia.
3/4 in
Insert Size
3252
Insert Cutting Edge Length
9.67mm
Min. Bore Dia.
0.9300 in
Cutting Height
0.0075 in
Wire Rope Length
10 in
Length
10 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A12SSCFCR3
Left/Right Hand
Right Hand
Rake
-6 Degrees Radial, 0 Degrees Axial
Lead Angle
0 Degrees
Cutting Direction
Right Hand
Type
Screw Clamping
Center to Cutting Tip
1/2 in
Coolant Fed
Coolant Through
Approach Angle
90 Degrees
Insert Style
CC
Number of Inserts
1
Number of Coolant Holes
1
Cutting Application
Boring
ISO Number
A12SSCFCR3
Side Cutting Edge Angle
0 Degrees
Toolholder Style
A-SCFC
Head Material
Steel
Insert Holding Type
Screw On
Measurement System
Fractional Inch

Description

Indexable Boring Bar, A-SCFC, Insert Shape 80 Degrees Diamond, Overall Length 10 in, A12SSCFCR3, 90 Degrees , 1/2 in, Coolant Through, Boring, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.