Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A12SSCLCL3, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
- Mfr # 2951391
- Zoro # G3576865
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Left/Right Hand
Left Hand
Shank Dia.
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2951391
- Zoro #
- G3576865
- UPC #
- 4021169421341
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- A12SSCLCL3
- Left/Right Hand
- Left Hand
- Cutting Direction
- Left Hand
- Lead Angle
- -5 Degrees
- Type
- Screw Clamping
- Rake
- -5 Degrees Radial, 0 Degrees Axial
- Side Cutting Edge Angle
- -5 Degrees
- Head Material
- Steel
- Number of Coolant Holes
- 1
- Number of Inserts
- 1
- Insert Holding Type
- Screw On
- Coolant Fed
- Coolant Through
- Toolholder Style
- A-SCLC
- ISO Number
- A12SSCLCL3
- Approach Angle
- 95 Degrees
- Insert Style
- CC
- Center to Cutting Tip
- 1/2 in
- Cutting Application
- Boring
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 10 in
- Shank Dia.
- 3/4 in
- Insert Size
- 3252
- Cutting Height
- 0.0075 in
- Insert Cutting Edge Length
- 9.67mm
- Min. Bore Dia.
- 0.9300 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Description
Indexable Boring Bar, A-SCLC, Insert Shape 80 Degrees Diamond, Overall Length 10 in, A12SSCLCL3, 95 Degrees , 1/2 in, Coolant Through, Boring, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.