Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A16TMWLNR4, 12 in L, High Speed Steel, Trigon Insert Shape
- Mfr # 2951398
- Zoro # G3575492
product price:Â
$
392.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
A16TMWLNR4
Shank Dia.
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2951398
- Zoro #
- G3575492
- UPC #
- 4021169420917
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Trigon
- ANSI Code
- A16TMWLNR4
- Lead Angle
- -5 Degrees
- Left/Right Hand
- Right Hand
- Rake
- -3 Degrees Radial, 5 Degrees Axial
- Type
- Top and Hole Clamping
- Cutting Direction
- Right Hand
- Toolholder Style
- A-MWLN
- Head Material
- Steel
- Insert Holding Type
- Clamp and Lock Pin
- Side Cutting Edge Angle
- -5 Degrees
- Center to Cutting Tip
- 0.6400 in
- Cutting Application
- Boring
- Number of Coolant Holes
- 1
- Number of Inserts
- 1
- ISO Number
- A16TMWLNR4
- Coolant Fed
- Coolant Through
- Insert Style
- WN
- Approach Angle
- 95 Degrees
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 12 in
- Shank Dia.
- 1 in
- Insert Size
- 432
- Insert Cutting Edge Length
- 8.69mm
- Min. Bore Dia.
- 1.2200 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Indexable Boring Bar, A-MWLN, Insert Shape Trigon, Overall Length 12 in, A16TMWLNR4, 95 Degrees , 0.6400 in, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.