Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, E12QSDUCR07, 180.00mm L, Carbide, 55 Degrees Diamond Insert Shape
- Mfr # 2023611
- Zoro # G3573514
product price:Â
$
551.99
/ea
Free Shipping & Returns
Key Features
Overall Length
180.00mm
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
E12QSDUCR07
Insert Size
070204
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2023611
- Zoro #
- G3573514
- UPC #
- 4021169124464
- Country of Origin
- Germany
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- 55 Degrees Diamond
- ANSI Code
- E12QSDUCR07
- Cutting Direction
- Right Hand
- Lead Angle
- -3 Degrees
- Rake
- -7 Degrees Radial, 0 Degrees Axial
- Left/Right Hand
- Right Hand
- Type
- Screw Clamping
- Approach Angle
- 93 Degrees
- Cutting Application
- Boring
- Insert Style
- DC
- Center to Cutting Tip
- 9.00mm
- Number of Coolant Holes
- 1
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Screw On
- Side Cutting Edge Angle
- -3 Degrees
- ISO Number
- E12QSDUCR07
- Number of Inserts
- 1
- Toolholder Style
- E-SDUC
- Measurement System
- Metric
Dimensions
- Overall Length
- 180.00mm
- Insert Size
- 070204
- Shank Dia.
- 12.00mm
- Insert Cutting Edge Length
- 7.75mm
- Cutting Height
- 0.19mm
- Min. Bore Dia.
- 16.00mm
- Wire Rope Length
- 180.00mm
- Length
- 180.00mm
Description
Indexable Boring Bar, E-SDUC, Insert Shape 55 Degrees Diamond, Overall Length 180.00mm, E12QSDUCR07, 93 Degrees , 9.00mm, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.