Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A20SPWLNL06, 250.00mm L, High Speed Steel, Trigon Insert Shape
- Mfr # 3883457
- Zoro # G3574022
product price:Â
$
477.99
/ea
Free Shipping & Returns
Key Features
Overall Length
250.00mm
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
A20SPWLNL06
Left/Right Hand
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3883457
- Zoro #
- G3574022
- UPC #
- 4021169636868
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Trigon
- ANSI Code
- A20SPWLNL06
- Left/Right Hand
- Left Hand
- Rake
- -12 Degrees Radial, -5 Degrees Axial
- Lead Angle
- -5 Degrees
- Type
- Hole Clamping
- Cutting Direction
- Left Hand
- ISO Number
- A20SPWLNL06
- Insert Style
- WN
- Cutting Application
- Boring
- Coolant Fed
- Coolant Through
- Number of Inserts
- 1
- Approach Angle
- 95 Degrees
- Head Material
- Steel
- Insert Holding Type
- P-Clamping (Lever Lock or Lock Pin)
- Center to Cutting Tip
- 13.00mm
- Side Cutting Edge Angle
- -5 Degrees
- Toolholder Style
- A-PWLN
- Measurement System
- Metric
Dimensions
- Overall Length
- 250.00mm
- Shank Dia.
- 20.00mm
- Insert Size
- 060408
- Insert Cutting Edge Length
- 6.52mm
- Shank Length
- 219.00mm
- Min. Bore Dia.
- 25.00mm
- Cutting Height
- 0.19mm
- Wire Rope Length
- 250.00mm
- Length
- 250.00mm
Description
Indexable Boring Bar, A-PWLN, Insert Shape Trigon, Overall Length 250.00mm, A20SPWLNL06, 95 Degrees , 13.00mm, Coolant Through, Boring, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.