Indexable Boring Bar, A16RSTFPR11, 200.00mm L, High Speed Steel, Triangle Insert Shape

  • Mfr # 3883444
  • Zoro # G3577075
product price: 
$
215.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200.00mm
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A16RSTFPR11
Type
Screw Clamping
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3883444
Zoro #
G3577075
UPC #
4021169802195
Country of Origin
United States

Dimensions

Overall Length
200.00mm
Shank Dia.
16.00mm
Insert Size
110204
Insert Cutting Edge Length
11.00mm
Min. Bore Dia.
20.00mm
Cutting Height
8.00mm
Wire Rope Length
200.00mm
Length
200.00mm

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A16RSTFPR11
Type
Screw Clamping
Rake
-4 Degrees Radial, 0 Degrees Axial
Left/Right Hand
Right Hand
Lead Angle
0 Degrees
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Insert Holding Type
Screw On
Toolholder Style
A-STFP
ISO Number
A16RSTFPR11
Insert Style
TP
Approach Angle
90 Degrees
Side Cutting Edge Angle
0 Degrees
Number of Inserts
1
Center to Cutting Tip
11.00mm
Number of Coolant Holes
1
Head Material
Steel
Cutting Application
Boring
Measurement System
Metric

Description

Indexable Boring Bar, A-STFP, Insert Shape Triangle, Overall Length 200.00mm, A16RSTFPR11, 90 Degrees , 11.00mm, Coolant Through, Boring, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews