Shop WIDIA

Indexable Boring Bar, A32TSDUCR15, 300.00mm L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 3883287
  • Zoro # G3576752

product price: 
$
387.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A32TSDUCR15
Insert Size
150408
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3883287
Zoro #
G3576752
UPC #
4021169805561
Country of Origin
United States

Dimensions

Overall Length
300.00mm
Insert Size
150408
Shank Dia.
32.00mm
Insert Cutting Edge Length
15.50mm
Min. Bore Dia.
40.00mm
Shank Length
262.88mm
Wire Rope Length
300.00mm
Length
300.00mm

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A32TSDUCR15
Lead Angle
-3 Degrees
Left/Right Hand
Right Hand
Rake
-7 Degrees Radial, 0 Degrees Axial
Cutting Direction
Right Hand
Type
Screw Clamping
Number of Inserts
1
Number of Coolant Holes
1
Approach Angle
93 Degrees
Toolholder Style
A-SDUC
Insert Style
DC
Head Material
Steel
Side Cutting Edge Angle
-3 Degrees
ISO Number
A32TSDUCR15
Coolant Fed
Coolant Through
Insert Holding Type
Screw On
Center to Cutting Tip
22.00mm
Cutting Application
Boring
Measurement System
Metric

Description

Indexable Boring Bar, A-SDUC, Insert Shape 55 Degrees Diamond, Overall Length 300.00mm, A32TSDUCR15, 93 Degrees , 22.00mm, Coolant Through, Boring, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.