Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, CCBI31260R, 6 in L, Carbide, 80 Degrees Diamond Insert Shape
- Mfr # 2832234
- Zoro # G3576323
product price:Â
$
420.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
CCBI31260R
Left/Right Hand
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2832234
- Zoro #
- G3576323
- UPC #
- 4021169546716
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- CCBI31260R
- Left/Right Hand
- Right Hand
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Lead Angle
- 0 Degrees
- Type
- Screw Clamping
- Cutting Direction
- Right Hand
- Number of Coolant Holes
- 1
- Number of Inserts
- 1
- Side Cutting Edge Angle
- 0 Degrees
- ISO Number
- CCBI31260R
- Insert Clearance Angle
- 15 Degrees
- Approach Angle
- 90 Degrees
- Center to Cutting Tip
- 0.1850 in
- Insert Holding Type
- Screw On
- Compatible Hardware
- T6 Insert Screw
- Cutting Application
- Turning
- Coolant Fed
- Coolant Through
- Insert Style
- CD
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 6 in
- Insert Size
- 120605
- Shank Dia.
- 5/16 in
- Min. Bore Dia.
- 0.3560 in
- Shank Length
- 5.4560 in
- Cutting Height
- 0.0100 in
- Insert Cutting Edge Length
- 4.03mm
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 6 in, CCBI31260R, 90 Degrees , 0.1850 in, T6 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.