Shop WIDIA
See all product information
Create Account
Indexable Thread Turning Tool Holder, A32SNNTOR3, 250.00mm L, High Speed Steel
- Mfr # 3641646
- Zoro # G3575885
product price:Â
$
417.99
/ea
Free Shipping & Returns
Key Features
Overall Length
250.00mm
Shank Material
High Speed Steel
Insert Shape
Top Notch
ANSI Code
A32SNNTOR3
Insert Size
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3641646
- Zoro #
- G3575885
- UPC #
- 4021169708329
- Country of Origin
- Germany
- Item
- Indexable Thread Turning Tool Holder
- Shank Material
- High Speed Steel
- Insert Shape
- Top Notch
- ANSI Code
- A32SNNTOR3
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Cutting Direction
- Right Hand
- Lead Angle
- 0 Degrees
- Left/Right Hand
- Right Hand
- Type
- Top Notch Clamping
- Toolholder Style
- A-NNT
- Coolant Fed
- Coolant Through
- Cutting Application
- Inside Diameter Internal Threading
- Insert Holding Type
- Top Clamping
- Number of Coolant Holes
- 1
- Insert Style
- N.3L
- ISO Number
- A32SNNTOR3
- Center to Cutting Tip
- 15.41mm
- Measurement System
- Metric
Dimensions
- Overall Length
- 250.00mm
- Insert Size
- 3
- Shank Dia.
- 32.00mm
- Min. Bore Dia.
- 44.00mm
- Wire Rope Length
- 250.00mm
- Length
- 250.00mm
Description
Indexable Thread Turning Tool Holder, A-NNT, Insert Shape Top Notch, Overall Length 250.00mm, A32SNNTOR3, 15.41mm, Coolant Through, Inside Diameter Internal Threading, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.