Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, CSBI187255R, 2-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
- Mfr # 2832553
- Zoro # G3576280
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2-1/2 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
CSBI187255R
Type
Screw Clamping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2832553
- Zoro #
- G3576280
- UPC #
- 4021169545863
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- CSBI187255R
- Type
- Screw Clamping
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Cutting Direction
- Right Hand
- Lead Angle
- -5 Degrees
- Left/Right Hand
- Right Hand
- Insert Clearance Angle
- 15 Degrees
- Compatible Hardware
- T6 Insert Screw
- Number of Coolant Holes
- 1
- Side Cutting Edge Angle
- -5 Degrees
- Insert Style
- CD
- Insert Holding Type
- Screw On
- Approach Angle
- 95 Degrees
- Coolant Fed
- Coolant Through
- Number of Inserts
- 1
- ISO Number
- CSBI187255R
- Center to Cutting Tip
- 0.2280 in
- Cutting Application
- Turning
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 2-1/2 in
- Shank Dia.
- 3/16 in
- Insert Size
- 120605
- Shank Length
- 2 in
- Min. Bore Dia.
- 0.2280 in
- Insert Cutting Edge Length
- 4.03mm
- Cutting Height
- 0.0100 in
- Wire Rope Length
- 2-1/2 in
- Length
- 2-1/2 in
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 2-1/2 in, CSBI187255R, 95 Degrees , 0.2280 in, T6 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.