Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, QSMI50055R, 4.9970 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
- Mfr # 2825455
- Zoro # G3576034
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.9970 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
QSMI50055R
Insert Size
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2825455
- Zoro #
- G3576034
- UPC #
- 4021169377297
- Country of Origin
- Unknown
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- QSMI50055R
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Left/Right Hand
- Right Hand
- Lead Angle
- 0 Degrees
- Cutting Direction
- Right Hand
- Type
- Screw Clamping
- Compatible Hardware
- T8 Insert Screw
- Insert Clearance Angle
- 11 Degrees
- Coolant Fed
- Coolant Through
- Cutting Application
- Turning
- ISO Number
- QSMI50055R
- Insert Holding Type
- Screw On
- Number of Coolant Holes
- 1
- Center to Cutting Tip
- 0.3400 in
- Side Cutting Edge Angle
- 0 Degrees
- Approach Angle
- 90 Degrees
- Number of Inserts
- 1
- Insert Style
- CP
- Measurement System
- Fractional Inch
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 4.9970 in, QSMI50055R, 90 Degrees , 0.3400 in, T8 Insert Screw, Coolant Through, Turning, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.