Shop WIDIA

Threading Insert, 4IR, Triangle

  • Mfr # 2018695
  • Zoro # G3878461

product price: 
$
39.99
/ea
Sold in multiples of 5 for $199.95

Key Features

Thread Type
M-Metric/ISO
Style
ISO Metric
Insert Size
4
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2018695
Zoro #
G3878461
UPC #
4021169200557
Country of Origin
Mexico
Item
Threading Insert
Thread Type
M-Metric/ISO
Style
ISO Metric
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Insert Shape
Triangle
Inscribed Circle
1/2 in
Insert Type
4IR
ISO Number
4IR35ISO
Included Angle
60 Degrees
Secondary Material Application ISO Code
N
Thread Pitch
3.50mm
Primary Material Application ISO Code
K, M, P, S
Feed Type
High
Measurement System
Metric
Thread Standard
Metric/ISO
Threading Location
Internal
ANSI Code
4IR35ISO
Finish - Machining
AlTiN
Manufacturer Grade
TN6025
Coating Process
PVD
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Side-to-Cutting Tip
2.30mm
Material - Machining
Carbide
Cutting Application
Turning
Thread Direction
Right Hand
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Insert Style
4IR
Number of Cutting Edges
3
Chip-Breaker Style
One Side
Insert Holding Type
1/2 in

Dimensions

Insert Size
4
Thread Height Difference
1.60mm
Insert Length
22.00mm

Description

Threading Insert, 4IR, Internal, Cutting Direction Right Hand, Metric/ISO, Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.