Indexable Drilling Insert, 080308, Carbide

  • Mfr # 6372044
  • Zoro # G3818830
product price: 
$
16.49
/ea
Sold in multiples of 5 for $82.45

Key Features

Insert Size
080308
Chip-Breaker
Yes
Grade
WN10PH
Cutting Direction
Right Hand
Insert Application
Drilling
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6372044
Zoro #
G3818830
UPC #
4061779261449
Country of Origin
Mexico
Item
Indexable Drilling Insert
Chip-Breaker
Yes
Grade
WN10PH
Cutting Direction
Right Hand
Insert Application
Drilling
Material
Carbide
ISO Number
TCF080308DPV36
Mounting Style
Taper Screw
No. of Edges
4
Insert Shape
V36
Insert Material
Carbide
Inscribed Circle
0.3180 in
Coating
TiB2
Insert Style
TCF
Shape
Triangle
Relief Angle
11 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Finish - Machining
TiB2
Number of Cutting Edges
4
Coating Process
PVD
Material - Machining
Carbide
Peripheral Insert Style
Periphery
Primary Material Application ISO Code
N
ANSI Code
TCF080308DPV36
Manufacturer Grade
WN10PH
Finish
TiB2
Measurement System
Decimal Inch

Dimensions

Insert Size
080308
Dimension Type
Inch
Corner Radius
0.80mm
Seat Size
D
Hole Dia.
2.80mm
Thickness
3.00mm
Width
0.3390 in
Cutting Edge Length
8.60mm

Description

Indexable Drilling Insert, Seat Size D, Relief Angle 11 Degrees , TiB2, ANSI Code TCF080308DPV36, Coating Process PVD, Corner Radius 0.80mm, Hole Dia. 2.80mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews