Thread Turning Toolholder, A-DCL-KC, HSS
- Mfr # 5696077
- Zoro # G3820599
product price:Â
$
466.99
/ea
Free Shipping & Returns
Key Features
Insert Size
160612
Cutting Direction
Right Hand
ISO Number
A40TDCLNR16KC06
Rake
-12 Degrees Radial, -5 Degrees Axial
Cutting Dia.
1.5750mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5696077
- Zoro #
- G3820599
- UPC #
- 4050841467896
- Country of Origin
- India
Dimensions
- Insert Size
- 160612
- Cutting Dia.
- 1.5750mm
- Shank Dia.
- 40.00mm
- Overall Length
- 300.00mm
- Shank Length
- 253.01mm
- Min. Bore Dia.
- 50.00mm
- Insert Cutting Edge Length
- 16.12mm
- Wire Rope Length
- 300.00mm
- Length
- 300.00mm
Details
- Item
- Indexable Thread Turning Tool Holder
- Cutting Direction
- Right Hand
- ISO Number
- A40TDCLNR16KC06
- Rake
- -12 Degrees Radial, -5 Degrees Axial
- Insert Style
- CN..
- Insert Holding Type
- Top Clamping
- Center to Cutting Tip
- 0 in
- Toolholder Style
- A-DCL-KC
- Cutting Application
- Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling
- Number of Coolant Holes
- 1
- ANSI Code
- A40TDCLNR16KC06
- Coolant Fed
- Coolant Through
- Shank Material
- High Speed Steel
- Measurement System
- Metric
Description
Indexable Thread Turning Tool Holder, Insert Style CN.., Right Hand, Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling, ANSI Code A40TDCLNR16KC06, Center to Cutting Tip 0 in, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.