Shop WIDIA
See all product information
Create Account
Indexable Drilling Insert, 120405, Carbide
- Mfr # 5538606
- Zoro # G3819479
product price:Â
$
18.39
/ea
Sold in multiples of 5 for
$91.95
Key Features
Cutting Direction
Right Hand
Material
Carbide
Finish
Al2 O3
Measurement System
Decimal Inch
Insert Style
TCF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5538606
- Zoro #
- G3819479
- UPC #
- 4050839901838
- Country of Origin
- Mexico
Dimensions
- Dimension Type
- Inch
- Insert Size
- 120405
- Thickness
- 3.60mm
- Seat Size
- E
- Corner Radius
- 0.50mm
- Width
- 9.8000mm
- Hole Dia.
- 3.40mm
- Cutting Edge Length
- 9.80mm
Description
Indexable Drilling Insert, Seat Size E, Relief Angle 11 Degrees , Al2O3, ANSI Code TCF120405ECV36, Coating Process CVD, Corner Radius 0.50mm, Hole Dia. 3.40mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.