Shop WIDIA

Indexable Drilling Insert, 180508, Carbide

  • Mfr # 5542477
  • Zoro # G3818304

product price: 
$
22.25
/ea
Sold in multiples of 5 for $111.25

Key Features

Cutting Direction
Right Hand
Material
Carbide
Finish
Al2 O3
Insert Shape
V36
Measurement System
Decimal Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5542477
Zoro #
G3818304
UPC #
4050839912964
Country of Origin
United States
Cutting Direction
Right Hand
Material
Carbide
Finish
Al2 O3
Item
Indexable Drilling Insert
Insert Shape
V36
Measurement System
Decimal Inch
Material - Machining
Carbide
Insert Style
TCF
Inscribed Circle
0.7040 in
Coating
Al2 O3
Primary Material Application
All Materials
Insert Application
Drilling
Finish - Machining
Al2O3
Grade
WU25CH
Chip-Breaker
Yes
No. of Edges
4
Insert Material
Carbide
Relief Angle
11 Degrees
ISO Number
TCF180508GCV36
Peripheral Insert Style
Center Insert
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Shape
Triangle
Secondary Material Application ISO Code
K, M, P
ANSI Code
TCF180508GCV36
Manufacturer Grade
WU25CH
Coating Process
CVD
Number of Cutting Edges
4
Mounting Style
Taper Screw

Dimensions

Dimension Type
Inch
Insert Size
180508
Thickness
5.40mm
Hole Dia.
6.00mm
Corner Radius
0.80mm
Width
14.6000mm
Seat Size
G
Cutting Edge Length
14.60mm

Description

Indexable Drilling Insert, Seat Size G, Relief Angle 11 Degrees , Al2O3, ANSI Code TCF180508GCV36, Coating Process CVD, Corner Radius 0.80mm, Hole Dia. 6.00mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.