Shop WIDIA

Indexable Drilling Insert, 060203, Carbide

  • Mfr # 5542606
  • Zoro # G3820054

product price: 
$
14.29
/ea
Sold in multiples of 5 for $71.45

Key Features

Cutting Direction
Right Hand
Material
Carbide
Finish
Al2 O3
Insert Size
060203
Insert Shape
V36
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5542606
Zoro #
G3820054
UPC #
4050839913770
Country of Origin
United States
Cutting Direction
Right Hand
Material
Carbide
Finish
Al2 O3
Item
Indexable Drilling Insert
Insert Shape
V36
Primary Material Application
All Materials
Finish - Machining
Al2O3
Coating
Al2 O3
Measurement System
Metric
Inscribed Circle
0.2360 in
Application
Drilling
Insert Style
TCF
Material - Machining
Carbide
Insert Application
Drilling
Grade
WU25CH
Chip-Breaker
Yes
No. of Edges
4
ISO Number
TCF060203BCV36
Relief Angle
11 Degrees
ANSI Code
TCF060203BCV36
Shape
Triangle
Peripheral Insert Style
Center Insert
Manufacturer Grade
WU25CH
Coating Process
CVD
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application ISO Code
K, M, P
Number of Cutting Edges
4
Mounting Style
Torx Screw

Dimensions

Insert Size
060203
Dimension Type
Inch
Insert Thickness
0.0950"
Seat Size
B
Thickness
2.40mm
Hole Dia.
2.40mm
Corner Radius
0.30mm
Width
4.90mm
Cutting Edge Length
6.00mm

Description

Indexable Drilling Insert, Seat Size B, Relief Angle 11 Degrees , Al2O3, ANSI Code TCF060203BCV36, Coating Process CVD, Corner Radius 0.30mm, Hole Dia. 2.40mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.