Shop WALTER

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # 6876744
  • Zoro # G7931625

product price: 
$
22.29
/ea
Sold in multiples of 10 for $222.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6876744
Zoro #
G7931625
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080408-NMS WSM01
Cutting Direction
Neutral
ANSI Number
WNMG332
Hardened (H) Compatibility
No
Coating
PVD
No. of Edges
2
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Manufacturer Grade
WSM01
Chip-Breaker Code
NMS
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
0 Degrees
Coating Process
PVD
Included Angle
80 Degrees
Finish - Machining
TiAlN
Material - Machining
Carbide
Measurement System
Metric
Cutting Application
Turning
Primary Material Application ISO Code
M, S
Insert Holding Type
Straight Hole
Shape
Trigon
ANSI Code
WNMG432-NMS WSM01
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.80mm
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Nose Radius
0.0310"
Through Hole Inside Dia.
5.16mm
Cutting Edge Length
8.70mm
Thickness
4.76mm
Depth of Cut
0.80 to 3.50mm

Description

Turning Insert, Chip-Breaker Code NMS, Inscribed Circle 1/2 in, TiAlN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.