Indexable Drilling Insert, 210608, Carbide

  • Mfr # 5542002
  • Zoro # G3819442
product price: 
$
22.99
/ea
Sold in multiples of 5 for $114.95

Key Features

Cutting Direction
Right Hand
Material
Carbide
Finish
Al2 O3
Insert Application
Drilling
Insert Style
TCF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5542002
Zoro #
G3819442
UPC #
4050839909186
Country of Origin
Multiple

Dimensions

Insert Size
210608
Dimension Type
Inch
Insert Thickness
0.2560"
Hole Dia.
7.50mm
Thickness
6.50mm
Seat Size
H
Corner Radius
0.80mm
Width
17.7000mm
Cutting Edge Length
17.70mm

Details

Cutting Direction
Right Hand
Material
Carbide
Finish
Al2 O3
Item
Indexable Drilling Insert
Insert Application
Drilling
Insert Style
TCF
Material - Machining
Carbide
Coating
Al2 O3
Application
Drilling
Inscribed Circle
0.8530 in
Measurement System
Metric
Finish - Machining
Al2O3
Primary Material Application
All Materials
Insert Shape
V34
Chip-Breaker
Yes
Grade
WU25CH
No. of Edges
4
Insert Material
Carbide
Relief Angle
11 Degrees
ISO Number
TCF210608HCV34
Coating Process
CVD
Manufacturer Grade
WU25CH
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Number of Cutting Edges
4
Secondary Material Application ISO Code
K, M, P
ANSI Code
TCF210608HCV34
Peripheral Insert Style
Center Insert
Shape
Triangle
Mounting Style
Taper Screw

Description

Indexable Drilling Insert, Seat Size H, Relief Angle 11 Degrees , Al2O3, ANSI Code TCF210608HCV34, Coating Process CVD, Corner Radius 0.80mm, Hole Dia. 7.50mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews