Shop WIDIA

Indexable Drilling Insert, 180508, Carbide

  • Mfr # 5542476
  • Zoro # G3818550

product price: 
$
22.25
/ea
Sold in multiples of 5 for $111.25

Key Features

Cutting Direction
Right Hand
Material
Carbide
Finish
TiN
Measurement System
Decimal Inch
Dimension Type
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5542476
Zoro #
G3818550
UPC #
4050839912872
Country of Origin
Multiple
Cutting Direction
Right Hand
Material
Carbide
Finish
TiN
Item
Indexable Drilling Insert
Measurement System
Decimal Inch
Primary Material Application ISO Code
K, P
Inscribed Circle
0.7040 in
Insert Shape
V34
Material - Machining
Carbide
Primary Material Application
Cast Iron, Steel
Coating
TiN
Insert Style
TCF
Finish - Machining
TiN
Insert Application
Drilling
Grade
WU40PH
No. of Edges
4
Chip-Breaker
Yes
Relief Angle
11 Degrees
ISO Number
TCF180508GCV34
Secondary Material Application ISO Code
M
ANSI Code
TCF180508GCV34
Shape
Triangle
Number of Cutting Edges
4
Manufacturer Grade
WU40PH
Secondary Material Application
Stainless Steel
Coating Process
PVD
Peripheral Insert Style
Center Insert
Mounting Style
Taper Screw

Dimensions

Dimension Type
Inch
Insert Size
180508
Thickness
5.40mm
Width
14.6000mm
Corner Radius
0.80mm
Hole Dia.
6.00mm
Seat Size
G
Cutting Edge Length
14.60mm

Description

Indexable Drilling Insert, Seat Size G, Relief Angle 11 Degrees , TiN, ANSI Code TCF180508GCV34, Coating Process PVD, Corner Radius 0.80mm, Hole Dia. 6.00mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.