Shop WIDIA

Indexable Drilling Insert, 120405, Carbide

  • Mfr # 5538603
  • Zoro # G3817211

product price: 
$
17.75
/ea
Sold in multiples of 5 for $88.75

Key Features

Cutting Direction
Right Hand
Material
Carbide
Finish
Al2 O3
Measurement System
Metric
Insert Size
120405
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5538603
Zoro #
G3817211
UPC #
4050839901654
Country of Origin
United States
Cutting Direction
Right Hand
Material
Carbide
Finish
Al2 O3
Item
Indexable Drilling Insert
Measurement System
Metric
Finish - Machining
Al2O3
Coating
Al2 O3
Inscribed Circle
0.4730 in
Insert Style
TCF
Insert Shape
V34
Primary Material Application
All Materials
Material - Machining
Carbide
Application
Drilling
Insert Application
Drilling
Chip-Breaker
Yes
No. of Edges
4
Grade
WU25CH
Relief Angle
11 Degrees
ISO Number
TCF120405ECV34
Secondary Material Application ISO Code
K, M, P
Shape
Triangle
ANSI Code
TCF120405ECV34
Peripheral Insert Style
Center Insert
Manufacturer Grade
WU25CH
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Coating Process
CVD
Number of Cutting Edges
4
Mounting Style
Taper Screw

Dimensions

Insert Size
120405
Dimension Type
Inch
Insert Thickness
0.1420"
Seat Size
E
Hole Dia.
3.40mm
Corner Radius
0.50mm
Thickness
3.60mm
Width
9.8000mm
Cutting Edge Length
9.80mm

Description

Indexable Drilling Insert, Seat Size E, Relief Angle 11 Degrees , Al2O3, ANSI Code TCF120405ECV34, Coating Process CVD, Corner Radius 0.50mm, Hole Dia. 3.40mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.