Indexable Face Mill, 1505,
- Mfr # 2006360
- Zoro # G3874505
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Cutting Length
8.00mm
Number of Inserts Required
1
Cutting Direction
Right Hand
Insert Style
SNKT AZR MS
Insert Size
1505
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2006360
- Zoro #
- G3874505
- UPC #
- 4021169348020
- Country of Origin
- Germany
Dimensions
- Cutting Length
- 8.00mm
- Insert Size
- 1505
- Shank Length
- 20.00mm
- Overall Length
- 47.00mm
- Depth of Cut
- 8.00mm
- Wire Rope Length
- 47.00mm
- Length
- 47.00mm
Details
- Item
- Indexable Face Mill
- Number of Inserts Required
- 1
- Cutting Direction
- Right Hand
- Insert Style
- SNKT AZR MS
- ISO Number
- M4000CA-SN15
- Series
- M4000
- Insert Holding Type
- Screw
- Coolant Fed
- Non-Coolant Through
- Compatible Hardware
- Insert Screw M4.5x0.75 x 11 T20
- Cutting Application
- Face Milling, Side and Face Milling
- ANSI Code
- M4000CA-SN15
- Number of Inserts
- 1
Description
Indexable Face Mill, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.