Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VXF Series, High Speed Steel, 2.50mm Depth of Cut
- Mfr # 6596728
- Zoro # G3792483
product price:Â
$
668.99
/ea
Free Shipping & Returns
Key Features
Series
VXF
Overall Length
40.00mm
Depth of Cut
2.50mm
Material - Machining
High Speed Steel
Insert Size
120512
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6596728
- Zoro #
- G3792483
- UPC #
- 4061779079792
- Country of Origin
- India
- Item
- Indexable Profiling End Mill
- Series
- VXF
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 90 Degrees Square
- Rake
- -5 Degrees Radial, 5 Degrees Axial
- Max. Speed
- 22,500 RPM
- ISO Number
- VXF050Z04S22XD12
- ANSI Code
- VXF050Z04S22XD12
- Insert Style
- XDPT ERMM
- Cutting Application
- Counter Boring, Face Milling, Helical Milling, Inclined Square End Mill, Plunge Milling, Pocketing, Ramping: Blank, Side and Face Milling, Spiral Circular
- Number of Inserts
- 4
- Compatible Hardware
- Anti-Seize Lubricant, Insert Screw M4.5x0.75 x 11 T20, Torx Driver
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Screw
Dimensions
- Overall Length
- 40.00mm
- Depth of Cut
- 2.50mm
- Insert Size
- 120512
- Max. Cutting Dia.
- 50.00mm
- Arbor Dia.
- 22.00mm
- Hub Outside Dia.
- 48.00mm
- Wire Rope Length
- 40.00mm
- Length
- 40.00mm
Description
Indexable Profiling End Mill, Max. Cutting Dia. 50.00mm, Depth of Cut 2.50mm, Overall Length 40.00mm, ANSI Code VXF050Z04S22XD12, Compatible Hardware Anti-Seize Lubricant, Insert Screw M4.5x0.75 x 11 T20, Torx Driver, Coolant Fed Coolant Through, Cutting Application Counter Boring, Face Milling, Helical Milling, Inclined Square End Mill, Plunge Milling, Pocketing, Ramping: Blank, Side and Face Milling, Spiral Circular
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.