Shop WIDIA
See all product information
Create Account
Indexable Face Mill, M1200 Series, 3" Max Cut Dia, High Speed Steel, 2.20mm Depth of Cut
- Mfr # 3954512
- Zoro # G3799459
product price:Â
$
853.99
/ea
Free Shipping & Returns
Key Features
Series
M1200
Cutting Dia.
3"
Overall Length
44.45mm
Number of Inserts Required
6
Depth of Cut
2.20mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3954512
- Zoro #
- G3799459
- UPC #
- 4021169666971
- Country of Origin
- India
- Item
- Indexable Face Mill
- Series
- M1200
- Number of Inserts Required
- 6
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Style
- HNGJ ANENLD
- Rake
- -5.4 Degrees Radial, -7 Degrees Axial
- Compatible Hardware
- 1/2"-20 UNF x 1 in Socket Head Cap Screw, Insert Screw M4x0.7 x 10 T15, Torx Driver
- Insert Shape
- 120 Degrees Hexagon
- Insert Holding Type
- Screw
- Max. Speed
- 7,400 RPM
- ISO Number
- M1200HF300Z06S100HN09
- Cutting Application
- Face Milling, Side and Face Milling
- ANSI Code
- M1200HF300Z06S100HN09
- Coolant Fed
- Coolant Through
- Number of Inserts
- 6
- Features
- Do Not Load Wiper Inserts, High Feed Rates for Rough Face Milling, Twelve Cutting Edges, Uses Standard M1200 Inserts
- Number of Flutes
- 6
Dimensions
- Cutting Dia.
- 3"
- Overall Length
- 44.45mm
- Depth of Cut
- 2.20mm
- Shank Dia.
- 1"
- Insert Size
- 0905
- Arbor Dia.
- 1 in
- Max. Cutting Dia.
- 94.08mm
- Hub Outside Dia.
- 55.60mm
- Wire Rope Length
- 44.45mm
- Length
- 44.45mm
- Fits Chest Size
- Do Not Load Wiper Inserts, High Feed Rates for Rough Face Milling, Twelve Cutting Edges, Uses Standard M1200 Inserts
Description
Indexable Face Mill, Max. Cutting Dia. 94.08mm, Arbor Dia. 1 in, Depth of Cut 2.20mm, ANSI Code M1200HF300Z06S100HN09, Compatible Hardware 1/2 In.-20 UNF x 1 in Socket Head Cap Screw, Insert Screw M4x0.7 x 10 T15, Torx Driver, Coolant Fed Coolant Through, Cutting Application Face Milling, Side and Face Milling
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.