Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M370 Series, 0.4600" Max Cut Dia, High Speed Steel
- Mfr # 4047656
- Zoro # G3799955
product price:Â
$
502.99
/ea
Free Shipping & Returns
Key Features
Series
M370
Cutting Dia.
0.4600"
Overall Length
6 in
Number of Inserts Required
3
Depth of Cut
0.0490 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4047656
- Zoro #
- G3799955
- UPC #
- 4021169627613
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- M370
- Number of Inserts Required
- 3
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Holding Type
- Screw
- Coolant Fed
- Coolant Through
- Max. Speed
- 45,500 RPM
- Rake
- -10.529 Degrees Radial, -11 Degrees Axial
- Insert Style
- WOEJ-MH
- Features
- Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges
- ANSI Code
- M370D100Z03C100WO08L600
- Compatible Hardware
- Insert Screw M3x0.5 x 9, Torx DT-9
- Number of Coolant Holes
- 2
- ISO Number
- M370D100Z03C100WO08L600
- Number of Inserts
- 3
- Insert Shape
- Trigon
- Cutting Application
- 3D Profiling, Face Milling, Plunge Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Roughing, Slotting: Square End
- Insert Inscribed Circle
- 0.3069 in
- Shank Type - Machining
- Straight
Dimensions
- Cutting Dia.
- 0.4600"
- Overall Length
- 6 in
- Depth of Cut
- 0.0490 in
- Insert Size
- WOEJ080412SRMH
- Shank Dia.
- 1 in
- Max. Cutting Dia.
- 1 in
- Shank Length
- 4.5000 in
- Head Dia.
- 1 in
- Neck Dia.
- 0.8420 in
- Head Projection Length
- 1-1/2 in
- Wire Rope Length
- 6 in
- Length
- 6 in
- Fits Chest Size
- Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1 in, Depth of Cut 0.0490 in, Shank Dia. 1 in, Overall Length 6 in, ANSI Code M370D100Z03C100WO08L600, Compatible Hardware Insert Screw M3x0.5 x 9, Torx DT-9, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Plunge Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Roughing, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.