Shop WIDIA
See all product information
Create Account
Indexable Face Mill, M1200 Series, High Speed Steel, 3.50mm Depth of Cut
- Mfr # 3954485
- Zoro # G3782525
product price:Â
$
698.99
/ea
Free Shipping & Returns
Key Features
Series
M1200
Overall Length
40.00mm
Number of Inserts Required
4
Depth of Cut
3.50mm
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3954485
- Zoro #
- G3782525
- UPC #
- 4021169615740
- Country of Origin
- India
- Item
- Indexable Face Mill
- Series
- M1200
- Number of Inserts Required
- 4
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Max. Speed
- 12,500 RPM
- Coolant Fed
- Coolant Through
- ISO Number
- M1200D200Z04S075HN07
- Compatible Hardware
- 3/8"-24 x 1 in Socket Head Cap Screw, Insert Screw M4x0.7 x 10 T15, Torx Driver
- Rake
- -7.4 Degrees Radial, -7 Degrees Axial
- Cutting Application
- Face Milling, Side and Face Milling, Side/Shoulder Milling: Eased Chamfer
- Number of Inserts
- 4
- ANSI Code
- M1200D200Z04S075HN07
- Insert Shape
- 120 Degrees Hexagon
- Insert Style
- HNGJ ANENLD
- Features
- First Choice for Low Depth of Cut Face Milling, Maximum Number of Teeth per Diameter, Twelve Cutting Edges
- Insert Holding Type
- Screw
- Number of Flutes
- 4
Dimensions
- Overall Length
- 40.00mm
- Depth of Cut
- 3.50mm
- Shank Dia.
- 0.7500"
- Insert Size
- 0704
- Max. Cutting Dia.
- 59.51mm
- Arbor Dia.
- 3/4 in
- Hub Outside Dia.
- 44.45mm
- Wire Rope Length
- 40.00mm
- Length
- 40.00mm
- Fits Chest Size
- First Choice for Low Depth of Cut Face Milling, Maximum Number of Teeth per Diameter, Twelve Cutting Edges
Description
Indexable Face Mill, Max. Cutting Dia. 59.51mm, Arbor Dia. 3/4 in, Depth of Cut 3.50mm, ANSI Code M1200D200Z04S075HN07, Compatible Hardware 3/8 In.-24 x 1 in Socket Head Cap Screw, Insert Screw M4x0.7 x 10 T15, Torx Driver, Coolant Fed Coolant Through, Cutting Application Face Milling, Side and Face Milling, Side/Shoulder Milling: Eased Chamfer
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.