Indexable Profiling End Mill, M1200 Series, High Speed Steel, 4.50mm Depth of Cut

  • Mfr # 3081508
  • Zoro # G3784591
product price: 
$
1,823.99
/ea
Free Shipping & Returns

Key Features

Series
M1200
Overall Length
63.00mm
Depth of Cut
4.50mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3081508
Zoro #
G3784591
UPC #
4021169779626
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
63.00mm
Depth of Cut
4.50mm
Insert Size
0905
Max. Cutting Dia.
135.94mm
Arbor Dia.
40.00mm
Hub Outside Dia.
90.00mm
Wire Rope Length
63.00mm
Length
63.00mm
Fits Chest Size
Low Cutting Forces for Maximum Productivity, Twelve Cutting Edges

Details

Item
Indexable Profiling End Mill
Series
M1200
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
120 Degrees Hexagon
Rake
-3.9 Degrees Radial
Compatible Hardware
Coolant Shower Plate, Coolant Spann Screw, Insert Screw M4x0.7 x 10 T15, Torx Driver
Max. Speed
5,050 RPM
Features
Low Cutting Forces for Maximum Productivity, Twelve Cutting Edges
Cutting Application
Side and Face Milling
ANSI Code
M1200D125Z10HN09
ISO Number
M1200D125Z10HN09
Insert Style
HNGJ ANENLD
Number of Inserts
10
Coolant Fed
Coolant Through
Insert Holding Type
Screw

Description

Indexable Profiling End Mill, Max. Cutting Dia. 135.94mm, Depth of Cut 4.50mm, Overall Length 63.00mm, ANSI Code M1200D125Z10HN09, Compatible Hardware Coolant Shower Plate, Coolant Spann Screw, Insert Screw M4x0.7 x 10 T15, Torx Driver, Coolant Fed Coolant Through, Cutting Application Side and Face Milling

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.