Shop WIDIA
See all product information
Create Account
Indexable Face Mill, M1200 Series, High Speed Steel, 4.50mm Depth of Cut
- Mfr # 4086799
- Zoro # G3799334
product price:Â
$
2,989.99
/ea
Free Shipping & Returns
Key Features
Series
M1200
Overall Length
80.01mm
Depth of Cut
4.50mm
Material - Machining
High Speed Steel
Insert Size
0905
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4086799
- Zoro #
- G3799334
- UPC #
- 4021169614453
- Country of Origin
- India
- Item
- Indexable Face Mill
- Series
- M1200
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Number of Flutes
- 14
- Type
- Face Mill
- Insert Shape
- 120 Degrees Hexagon
- Rake
- -3.5 Degrees Radial, -7.25 Degrees Axial
- Insert Holding Type
- Screw
- Features
- Low Cutting Forces for Maximum Productivity, Twelve Cutting Edges
- ANSI Code
- M1200D1200Z14S250HN09
- Cutting Application
- Side and Face Milling
- Max. Speed
- 2,090 RPM
- Insert Style
- HNGJ ANENLD
- Compatible Hardware
- Insert Screw M4x0.7 x 10 T15, Torx Driver
- Coolant Fed
- Coolant Through
- ISO Number
- M1200D1200Z14S250HN09
- Material
- High Speed Steel
- Shell Material
- High Speed Steel
- Traction Material
- High Speed Steel
Dimensions
- Overall Length
- 80.01mm
- Depth of Cut
- 4.50mm
- Insert Size
- 0905
- Hub Outside Dia.
- 229.00mm
- Arbor Dia.
- 2-1/2 in
- Max. Cutting Dia.
- 315.79mm
- Wire Rope Length
- 80.01mm
- Length
- 80.01mm
- Fits Chest Size
- Low Cutting Forces for Maximum Productivity, Twelve Cutting Edges
Description
Indexable Face Mill, Max. Cutting Dia. 315.79mm, Arbor Dia. 2-1/2 in, Depth of Cut 4.50mm, ANSI Code M1200D1200Z14S250HN09, Compatible Hardware Insert Screw M4x0.7 x 10 T15, Torx Driver, Coolant Fed Coolant Through, Cutting Application Side and Face Milling
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.