Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M690 Series, High Speed Steel, 0.4000 in Depth of Cut
- Mfr # 2646782
- Zoro # G3781414
product price:Â
$
600.99
/ea
Free Shipping & Returns
Key Features
Series
M690
Overall Length
4 in
Depth of Cut
0.4000 in
Material - Machining
High Speed Steel
Insert Size
1204
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2646782
- Zoro #
- G3781414
- UPC #
- 4021169314353
- Country of Origin
- India
- Item
- Indexable Profiling End Mill
- Series
- M690
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- Square
- Max. Speed
- 22,400 RPM
- Features
- +/-3 micron Axial Adjustment Range, Excellent for Slot and Profile Milling, Four Cutting Edges
- Cutting Application
- Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
- Number of Inserts
- 3
- Coolant Fed
- Coolant Through
- Compatible Hardware
- Insert Screw M3.5x0.6 x 9.5 T15, Torx Wrench
- Insert Style
- SDMT
- Toolholder Style
- SD1204
- Shank Type - Machining
- Weldon Flat
- ISO Number
- M690D150Z03W125SD12
- ANSI Code
- M690D150Z03W125SD12
- Insert Holding Type
- Screw
Dimensions
- Overall Length
- 4 in
- Depth of Cut
- 0.4000 in
- Insert Size
- 1204
- Shank Dia.
- 1-1/4 in
- Head Projection Length
- 1.7200 in
- Min. Cutting Dia.
- 1-1/2 in
- Wire Rope Length
- 4 in
- Length
- 4 in
- Fits Chest Size
- +/-3 micron Axial Adjustment Range, Excellent for Slot and Profile Milling, Four Cutting Edges
Description
Indexable Profiling End Mill, Depth of Cut 0.4000 in, Shank Dia. 1-1/4 in, Overall Length 4 in, ANSI Code M690D150Z03W125SD12, Compatible Hardware Insert Screw M3.5x0.6 x 9.5 T15, Torx Wrench, Coolant Fed Coolant Through, Cutting Application Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.