Shop WALTER
See all product information
Create Account
Parallelogram Milling Insert, 0.2660 in, ADGT, 1/64 in
- Mfr # 7169047
- Zoro # G2885470
product price:Â
$
37.79
/ea
Sold in multiples of 10 for
$377.90
Key Features
Insert Style
ADGT
Inscribed Circle
0.2660 in
Insert Size
0803
Chip-Breaker
Yes
Corner Radius
1/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7169047
- Zoro #
- G2885470
- UPC #
- -
- Country of Origin
- Germany
- Item
- Parallelogram Milling Insert
- Insert Style
- ADGT
- Inscribed Circle
- 0.2660 in
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- ADGT0803PER-D51
- Included Angle
- 85 Degrees
- Clearance Angle
- 15 Degrees
- Shape
- Rhombic
- Hole Type
- With Hole
- Finish - Machining
- TiAlN+TiN
- Manufacturer Grade
- WKP35G
- ANSI Code
- ADGT0803PER-D51
- Chip-Breaker Code
- D51
- For Toolholder
- Xtra-Tec Milling Cutters
Dimensions
- Insert Size
- 0803
- Corner Radius
- 1/64 in
- Cutting Edge Length
- 9.52mm
- Thickness
- 0.1320 in
Description
Parallelogram Milling Insert, Inscribed Circle 0.2660 in, Positive, ADGT0803PER-D51, D51, 15 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.