Shop WIDIA
See all product information
Create Account
Indexable Face Mill, M300 Series, High Speed Steel
- Mfr # 2021431
- Zoro # G3801330
product price:Â
$
770.99
/ea
Free Shipping & Returns
Key Features
Series
M300
Overall Length
36.80mm
Material - Machining
High Speed Steel
Insert Size
160412
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2021431
- Zoro #
- G3801330
- UPC #
- 4021169168918
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- M300
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 90 Degrees Square
- Rake
- -6 Degrees Radial, 1 Degrees Axial
- Number of Inserts
- 6
- Features
- Excellent Selection of Grades and Geometries, Modular Tool Design, Strong Insert Providing High Reliability
- ANSI Code
- 12393060200
- Insert Holding Type
- Screw
- ISO Number
- 12393060200
- Max. Speed
- 13,090 RPM
- Insert Style
- XP
- Coolant Fed
- Coolant Through
Dimensions
- Overall Length
- 36.80mm
- Insert Size
- 160412
- Wire Rope Length
- 36.80mm
- Length
- 36.80mm
- Fits Chest Size
- Excellent Selection of Grades and Geometries, Modular Tool Design, Strong Insert Providing High Reliability
Description
Indexable Profiling End Mill, Overall Length 36.80mm, ANSI Code 12393060200, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.