Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM490-10 Series, High Speed Steel, 0.3940 in Depth of Cut
- Mfr # 6425454
- Zoro # G3788231
product price:Â
$
636.99
/ea
Free Shipping & Returns
Key Features
Series
VSM490-10
Overall Length
4.3000 in
Depth of Cut
0.3940 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6425454
- Zoro #
- G3788231
- UPC #
- 4059782472853
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- VSM490-10
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 90 Degrees Rectangle Mill
- Rake
- -15.4 Degrees Radial, -8 Degrees Axial
- Features
- Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Lower Cutting Forces and Real Soft Cutting Action, Perfect Fit for Taper 40 Spindles and Driven Units, Reduced Shanks and Long Versions Available
- Cutting Application
- Face Milling, Side/Shoulder Milling: Square End
- Shank Type - Machining
- Straight
- Insert Holding Type
- Screw
- ANSI Code
- VSM490D125Z05C100XN10L430
- Coolant Fed
- Coolant Through
- Max. Speed
- 29,200 RPM
- Number of Coolant Holes
- 2
- Side Cutting Edge Angle
- 0 Degrees
- Compatible Hardware
- Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP 9
- Toolholder Style
- XN10
- ISO Number
- VSM490D125Z05C100XN10L430
- Insert Style
- XNGU SRMM
- Number of Inserts
- 5
Dimensions
- Overall Length
- 4.3000 in
- Depth of Cut
- 0.3940 in
- Insert Size
- 100408
- Shank Dia.
- 1 in
- Shank Length
- 2.7000 in
- Min. Cutting Dia.
- 1-1/4 in
- Head Projection Length
- 1.6000 in
- Neck Dia.
- 0.9800 in
- Wire Rope Length
- 4.3000 in
- Length
- 4.3000 in
- Fits Chest Size
- Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Lower Cutting Forces and Real Soft Cutting Action, Perfect Fit for Taper 40 Spindles and Driven Units, Reduced Shanks and Long Versions Available
Description
Indexable Profiling End Mill, Depth of Cut 0.3940 in, Shank Dia. 1 in, Overall Length 4.3000 in, ANSI Code VSM490D125Z05C100XN10L430, Compatible Hardware Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP 9, Coolant Fed Coolant Through, Cutting Application Face Milling, Side/Shoulder Milling: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.