Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VHSC Series, High Speed Steel, 16.00mm Depth of Cut
- Mfr # 6425260
- Zoro # G3788469
product price:Â
$
747.99
/ea
Free Shipping & Returns
Key Features
Series
VHSC
Overall Length
135.00mm
Depth of Cut
16.00mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6425260
- Zoro #
- G3788469
- UPC #
- 4059782462892
- Country of Origin
- Multiple
- Item
- Indexable Profiling End Mill
- Series
- VHSC
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 89.27 Degrees Parallelogram
- Rake
- -11 Degrees Radial, 7 Degrees Axial
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank
- Toolholder Style
- XD16
- Insert Style
- XDET FRALP
- Max. Speed
- 41,500 RPM
- Shank Type - Machining
- Straight
- Features
- Coolant Fed
- Coolant Through
- Compatible Hardware
- DP5009A, Torx Plus Drive Wrench
- Insert Holding Type
- Screw
- ISO Number
- VHSC032Z03A32XD16
- Number of Coolant Holes
- 2
- Number of Inserts
- 3
- ANSI Code
- VHSC032Z03A32XD16
Dimensions
- Overall Length
- 135.00mm
- Depth of Cut
- 16.00mm
- Shank Dia.
- 32.00mm
- Insert Size
- 16M508
- Head Projection Length
- 75.00mm
- Shank Length
- 60.00mm
- Min. Cutting Dia.
- 32.00mm
- Wire Rope Length
- 135.00mm
- Length
- 135.00mm
- Fits Chest Size
Description
Indexable Profiling End Mill, Depth of Cut 16.00mm, Shank Dia. 32.00mm, Overall Length 135.00mm, ANSI Code VHSC032Z03A32XD16, Compatible Hardware DP5009A, Torx Plus Drive Wrench, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.