Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M300 Series, High Speed Steel, 37.00mm Depth of Cut
- Mfr # 2021408
- Zoro # G3802450
product price:Â
$
1,571.99
/ea
Free Shipping & Returns
Key Features
Series
M300
Overall Length
110.00mm
Depth of Cut
37.00mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2021408
- Zoro #
- G3802450
- UPC #
- 4021169169816
- Country of Origin
- China
- Item
- Indexable Profiling End Mill
- Series
- M300
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 85 Degrees Parallelogram
- ANSI Code
- 12393001400
- Coolant Fed
- Coolant Through
- Features
- First Choice for Small Diameter, Slot and Profile Milling
- Shank Type - Machining
- Weldon Flat
- Compatible Hardware
- Insert Screw M3.5x0.5 x 9 T9, Torx Wrench
- Insert Style
- AONTmm
- Cutting Application
- Face Milling, Side/Shoulder Milling: Square End
- ISO Number
- 12393001400
- Number of Inserts
- 12
- Insert Holding Type
- Screw
- Toolholder Style
- AO10T3
- Max. Speed
- 23,000 RPM
Dimensions
- Overall Length
- 110.00mm
- Depth of Cut
- 37.00mm
- Shank Dia.
- 32.00mm
- Insert Size
- 10T308
- Min. Cutting Dia.
- 32.00mm
- Shank Length
- 60.00mm
- Head Projection Length
- 50.00mm
- Wire Rope Length
- 110.00mm
- Length
- 110.00mm
- Fits Chest Size
- First Choice for Small Diameter, Slot and Profile Milling
Description
Indexable Profiling End Mill, Depth of Cut 37.00mm, Shank Dia. 32.00mm, Overall Length 110.00mm, ANSI Code 12393001400, Compatible Hardware Insert Screw M3.5x0.5 x 9 T9, Torx Wrench, Coolant Fed Coolant Through, Cutting Application Face Milling, Side/Shoulder Milling: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.