Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M4000 Series, High Speed Steel, 14.00mm Depth of Cut
- Mfr # 2006347
- Zoro # G3783645
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Series
M4000
Overall Length
47.00mm
Depth of Cut
14.00mm
Material - Machining
High Speed Steel
Insert Size
160412
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2006347
- Zoro #
- G3783645
- UPC #
- 4021169348587
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- M4000
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Coolant Fed
- Non-Coolant Through
- Insert Style
- XP
- Number of Inserts
- 1
- Insert Holding Type
- Screw
- Cutting Application
- Face Milling, Side and Face Milling
- ANSI Code
- M4000CA-XP16
- ISO Number
- M4000CA-XP16
- Compatible Hardware
- Insert Screw M3.5x0.6 x 8.9 T15
Dimensions
- Overall Length
- 47.00mm
- Depth of Cut
- 14.00mm
- Insert Size
- 160412
- Insert Cutting Edge Length
- 14.00mm
- Shank Length
- 20.00mm
- Wire Rope Length
- 47.00mm
- Length
- 47.00mm
Description
Indexable Profiling End Mill, Depth of Cut 14.00mm, Overall Length 47.00mm, ANSI Code M4000CA-XP16, Compatible Hardware Insert Screw M3.5x0.6 x 8.9 T15, Coolant Fed Non-Coolant Through, Cutting Application Face Milling, Side and Face Milling
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.